missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ SilFlow™ Replacement Fused Silica Tubing
Microfluidic platform for multi-dimensional GC.
€ 53.75 - € 54.15
Specifications
Description | Replacement Fused Silica Tubing |
---|---|
Diameter (Metric) Outer | 0.363 mm |
Overall Length (Metric) | 2 m |
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
13569000
|
Trajan Scientific and Medical™
123750 |
SilFlow Replacement Fused Silica Tubing 0.363mm OD x 0.05mm ID x 2m Length |
€ 54.15
2m |
Estimated Shipment: 24-03-2025
Log in to see stock. |
||||||
15209193
|
Trajan Scientific and Medical™
123752 |
SilFlow Replacement Fused Silica Tubing 0.363mm OD x 0.15mm ID x 2m Length |
€ 53.75
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
||||||
15219193
|
Trajan Scientific and Medical™
123753 |
SilFlow Replacement Fused Silica Tubing 0.363mm OD x 0.2mm ID x 2m Length |
€ 53.75
Each |
Estimated Shipment: 21-03-2025
Log in to see stock. |
||||||
Description
- Enhanced GC connectivity
- Replacement ferrules and tubing available
Specifications
Replacement Fused Silica Tubing | |
0.363 mm | |
2 m |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Trajan Scientific and Medical™ SilFlow™ Replacement Fused Silica Tubing