missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Aluminum Sieve
Buerkle™ Aluminum Sieve for Buerkle™ Barrel Funnel.
Brand: Buerkle™ 9602-0251
3.97 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Fine sieve made of aluminum and Stainless Steel Ø 50mm
- For funnels for barrels 9602-0200 und 9602-0250
Specifications
Equipment for funnels | |
Aluminum | |
50 mm |
Sieve | |
PP Funnel with Outer Diameter 200/250 mm | |
Stainless Steel |