missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Shell Vial, with Polyethylene Plug
Shell vials are an economical choice for high performance liquid chromatography (HPLC) applications.
€ 14.45 - € 14.95
Specifications
Material | Borosilicate Glass (5.1) |
---|---|
For Use With (Application) | High Performance Liquid Chromatography (HPLC) |
Closure Material | Polyethylene |
Autoclavable | Autoclavable |
Quantity | 100 |
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | |||||
16656852
|
DWK Life Sciences
225668 |
Amber | 1 mL | N/A | ||||||
16676852
|
DWK Life Sciences
225670 |
Amber | 2 mL |
€ 14.95
Pack of 100 |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
Description
- Economical choice for many HPLC applications
- Used in combination with polyethylene (PE) push-in caps
- Caps are packaged separately
Specifications
Borosilicate Glass (5.1) | |
Polyethylene | |
100 |
High Performance Liquid Chromatography (HPLC) | |
Autoclavable | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Shell Vial, with Polyethylene Plug