missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SharpSafe™ Polypropylene Containers
Click to view available options
Capacity (Metric):
0.3 L
0.45 L
Height (Metric):
130 mm
169 mm
Unit Size:
Each
Pack of 100
Description
- Translucent flip-top lid and handle
- Yellow
- Polypropylene
- Autoclavable
Specifications
Specifications
| Capacity (Metric) | 0.45 L |
| Certifications/Compliance | Complies with UN 3291 and BS 7320 standard, NF-X-30–500, NF302, A.D.R. and UN3291, TRBA 250, Quality management system: ISO 9001:2008 and ISO 13485:2003, Environmental Standard: ISO 14001:2004 |
| Closure Type | Flip Top |
| Closure Color | Translucent |
| Color | Yellow |
| Dimensions (L x W x H) | 103 x 50 x 169 mm |
| Height (Metric) | 169 mm |
| Length (Metric) | 103 mm |
| Opening Size (Metric) | 40 x 30 mm |
| Quantity | 100 Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction