missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ BP1 Capillary Columns
Click to view available options
Length (Metric):
10 m
15 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
1 μm
Unit Size:
Each
Description
- 100% dimethylpolysiloxane
- Extremely low-bleed phase with a high temperature limit of 320/340°C
Specifications
Specifications
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | SGE™ BP1 |
| For Use With (Application) | Phenols Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines |
| Particle Size | 0.25 μm |
| Temperature Range | -60°C to +340/360°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 15 m |
| Polarity | Non polar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction