missing translation for 'onlineSavingsMsg'
Learn More

WTW™ SenTix™ 52 PLUS Electrode

pH electrodes with gel electrolyte are ideal for portable measurement but also for routine measurement in the lab

Brand:  WTW™ 103652

254.60 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 10684523

  • € 268.00 / Each
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

pH electrodes with gel electrolyte are ideal for portable measurement but also for routine measurement in the lab. The electrodes do not require any maintenance besides occasional cleaning and are therefore especially economical. For demanding measurements in the lab, there are SenTix™ electrodes with 3 mol/l KCl liquid electrolyte, easy to clean glass shaft and platinum diagphragm. These electrodes can also be used in difficult samples. And if you need an electrode with liquid electrolyte for portable measuring: The SenTix™ 51/52 with plastic shaft, integrated temperature sensor and ceramic diaphragma masters nearly every measuring task, even in the field.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Fixed Cable
Ceramic Shaft and Diaphragm
0°C to 80°C
Vario pH meter
SenTix™ 52
Immerse the combination electrode in reference electrolyte (KCl 3mol/L, Ag+ free), pH combination electrodes must not be stored dry or in deionized water
1 m
Ceramic
0 to 14
SenTix™ PLUS Electrode
BNC, banana electrode plug, 1m cable
30kilohms Built-in NTC
0°C to 80°C
120 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers