missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Nitrile Xpert Powder Free Gloves
Blue nitrile gloves are powder free and resistant to skin irritants.
€ 27.00 - € 28.00
Specifications
Certifications/Compliance | CE Class I; EN 420, EN 374, EN 455; PPE Category III |
---|---|
Classification | Category III |
Description | Semperguard™ Nitrile Xpert Powder Free Gloves |
Color | Blue |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15593526
|
Semperit™
3000001627 |
Small |
€ 27.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15513536
|
Semperit™
3000001629 |
Large |
€ 28.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15503536
|
Semperit™
3000001628 |
Medium |
€ 27.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15523536
|
Semperit™
3000001630 |
X-Large |
€ 27.00
Pack of 90 |
In Stock
Log in to see stock. |
|||||
Description
- PPE Category III complex risks
- Excellent resistance to skin irritants
- Suitable for food contact
- Powder free
- Chemical resistant
- No silicone added
Specifications
CE Class I; EN 420, EN 374, EN 455; PPE Category III | |
Semperguard™ Nitrile Xpert Powder Free Gloves | |
Single-use | |
Ambidextrous | |
Nitrile | |
Nitrile Examination Glove | |
0.26 mm | |
Rolled |
Category III | |
Blue | |
Partially Textured | |
Yes | |
Powder Free | |
Non-sterile | |
Pharmaceutical and laboratory applications | |
24 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title