missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Semi-micro/Macro Cuvettes

Ideal for enzymatic determinations. Greiner Bio-One Semi-micro/Macro Cuvettes are manufactured from crystal clear polystyrene.

€ 88.77

Specifications

Material Polystyrene
Length (Metric) 10mm
Quantity 1000 Case
Wavelength Range 340 to 900 nm
Height (Metric) 45 mm
View More Specs

Products 1
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
10732752
View Documents
Greiner Bio-One
613101
Semi-micro Cuvette
€ 88.77
Pack of 1000
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
Description

Description

  • Non-sterile
  • Material: Crystal clear polystyrene
  • Minimal light scatter with high transmission
  • Thin walls enable rapid and uniform tempering that is helpful for enzymatic determinations
Specifications

Specifications

Polystyrene
1000 Case
45 mm
10mm
340 to 900 nm
10 mm
Videos
SDS
Documents

Documents

Product Certifications

For research use only. Not for use in diagnostic procedures, unless otherwise indicated

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Greiner Bio-One Semi-micro/Macro Cuvettes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.