Learn More
Thermo Scientific™ Security-Snap™ Coliform Polypropylene Water Sample Bottle: Sterile
Conduct analysis of drinking water with this secure, sterile bottle that meets all EPA requirements for microbiology sample containers.
€ 245.00 - € 289.00
Specifications
Capacity | 4 oz., 120 mL |
---|---|
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Certification Parameters | Sterile |
Color | Natural |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15825217
|
Thermo Scientific™
411-0125 |
w/o tablet |
€ 289.00
Pack of 250 |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
15625635
|
Thermo Scientific™
411G10R27 |
w/10mg Sodium Thiosulfate |
€ 245.00
Pack of 250 |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
Description
Conduct analysis of drinking water with the Thermo Scientific™ Security-Snap™ Sterile Coliform Water Sample Bottle. It meets all EPA requirements for microbiology sample containers as specified by the EPA Manual for the Certification of Laboratories Analyzing Drinking Water. Made from non-toxic, non-autofluorescent polypropylene with a molded-in 100 ±2.5mL fill line. Vial features a Security-Snap flip-top lid, which provides tamper-evidence before and after sample collection, as well as protection against any possibility of accidental opening during transport.
- Polypropylene flip-top bottle with lock-and-seal lid design
- Nontoxic, nonautofluorescent
- Designed for total coliform and fecal coliform water sample analysis
- Certified Sterile
- Available pre-charged with a 10mg sodium thiosulfate (Na2S2O3) tablet for sample dechlorination, or without a tablet for unchlorinated water sources
- 100mL (±2.5mL) fill line
- One (1) full inch of headspace above the fill line to facilitate mixing
- Breakaway seal provides evidence of unbroken sterility prior to opening the bottle
- Custody seal strap secures the Security-Snap lid, provides tamper evidence and eliminates the potential for accidental opening after sampling and during shipment to the lab
Certified containers come with the following features:
- Certified sterile
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
Specifications
4 oz., 120 mL | |
4 oz. | |
Natural | |
1.75 in. | |
4.5 cm | |
Case of 250 | |
Translucent | |
Natural | |
4.73 oz. | |
Certified Sterile | |
3.74 in. | |
46 mm |
120 mL | |
Sterile | |
Security-Snap bottle | |
1.81 in. | |
HDPE | |
Sterile | |
Sterile | |
Certified | |
140 mL | |
95 mm | |
Polypropylene |