missing translation for 'onlineSavingsMsg'
Learn More

Kimble™ Shear Precision Melting Tubes

Product Code. p-8005945
Click to view available options
Length (Metric):
70 mm
80 mm
100 mm
Width (Metric):
0.5 mm
1 mm
1.5 mm
Unit Size:
Each
Pack of 100
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 10624491

Brand: Kimble™ ZSCHR119162SP

Only null left
Add to basket
Add to basket
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Use Kimble™ Shear Precision Melting Tubes for your laboratory melting apparatus needs.

  • Clear
  • Heat tolerant
TRUSTED_SUSTAINABILITY

Specifications

Product Type Melting Point Tube
Length (Metric) 100 mm
Width (Metric) 1 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.