missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble™ Shear Precision Melting Tubes
Click to view available options
Length (Metric):
70 mm
80 mm
100 mm
Width (Metric):
0.5 mm
1 mm
1.5 mm
Unit Size:
Each
Pack of 100
Description
- Clear
- Heat tolerant
Specifications
Specifications
| Product Type | Melting Point Tube |
| Length (Metric) | 70 mm |
| Width (Metric) | 1.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction