missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Sani-Tech™ STHT™-R Braid-reinforced Silicone Tubing
This braid-reinforced, platinum-cured silicone hose is an ultra-flexible, high-purity hose that was developed for higher-pressure applications.
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Silicone |
Overall Length (English) | 24.6 in. |
Overall Length (Metric) | 7.5 m |
Product Code | Brand | Diameter (Metric) Inner | Flexibility | Maximum Pressure | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Flexibility | Maximum Pressure | Thickness (Metric) | Price | Quantity & Availability | ||
17903561
|
Saint Gobain Life Sciences™
STHT-R-0250 |
3 mm | 25 mm bend radius | 113.2 psi | 3.2 mm |
N/A
|
N/A | ||
17953831
|
Saint Gobain Life Sciences™
STHT-R-0375 |
9.5 mm | 50 mm bend radius | 180 psi | 3.2 mm |
N/A
|
N/A | ||
17913821
|
Saint Gobain Life Sciences™
STHT-R-0500 |
12.7 mm | 76 mm bend radius | 175 psi | 4.7 mm |
N/A
|
N/A | ||
17923461
|
Saint Gobain Life Sciences™
STHT-R-0625 |
15.9 mm | 102 mm bend radius | 125 psi | 4.7 mm |
N/A
|
N/A | ||
17983591
|
Saint Gobain Life Sciences™
STHT-R-0750 |
19.1 mm | 102 mm bend radius | 105 psi | 4.7 mm |
N/A
|
N/A | ||
17953561
|
Saint Gobain Life Sciences™
STHT-R-1000 |
25.4 mm | 152 mm bend radius | 75 psi | 4.7 mm |
N/A
|
N/A | ||
Description
- Manufactured with Sani-Tech™ 65 custom-brand silicone resin
- Resists temperature extremes, ozone, radiation, moisture, compression sets, weathering, and chemical attack
- Imparts no taste or odors to fluids transported within it
- Withstands repeated autoclaving and sterilization
- Resists the adherence of blood products and other sanitary fluids
Specifications
Tubing | |
Silicone | |
7.5 m | |
326 lbf/in. | |
65 (Shore A) | |
260°C |
Autoclavable | |
24.6 in. | |
Pharmaceutical Silicone Tubing | |
Clear | |
500°F |