missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry™ Sand Bath
Click to view available options
Chamber Material:
Stainless Steel
Unit Size:
Each
Specifications
Specifications
| Chamber Material | Stainless Steel |
| Controller Type | Thermostatic Controller |
| Temperature Range | 30°C to 110°C |
| Plug Type | Schuko plug |
| Dimensions (L x W x H) | 360 x 360 x 220 mm |
| Length (Metric) | 360 mm |
| Width (Metric) | 360 mm |
| Height (Metric) | 220 mm |
| Electrical Requirements | 230 V |
| Wattage | 3200 w |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction