missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Safety Stance Solid™ High Quality Anti-Fatigue Matting
High quality anti-fatigue matting for heavy duty industrial environments. Unique DiamondGrid™ surface pattern ensures sure footing to prevent slips and falls while channels drain incidental oil exposure.
€ 277.00 - € 1045.00
Specifications
Color | Black/Orange |
---|---|
Material | Nitrile Rubber |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17742248
|
Notrax
649S2640OB |
102 cm | 66 cm |
€ 277.00
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
17762248
|
Notrax
649S3864OB |
163 cm | 97 cm |
€ 570.00
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
17752248
|
Notrax
649S3124OB |
315 cm | 97 cm |
€ 1045.00
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
Description
- High quality anti-fatigue matting for heavy duty industrial environments
- Unique DiamondGrid™ surface pattern ensures sure footing to prevent slips and falls while channels drain incidental oil exposure
- Closed design ensures easy cleaning and prevents small items from falling under the mat
- Made of 100% nitrile rubber compound designed to withstand industrial oils and harsh chemicals
- Suited for multi-shift operations
- Remarkable worker comfort derived from 20 mm thick resilient worker platform
- Standard size mats for individual workstations are loose lay and require no installation
- Highly visible nitrile rubber orange colored borders included on 3 sides for added safety to prevent tripping
- Non-shifting
- Free of silicone therefore safe for vehicle painting facilities
Specifications
Black/Orange | |
Nitrile Rubber | |
Industrial and Commercial Matting |