missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ Round LDPE Dispenser Bottles
Click to view available options
Capacity:
50 mL
100 mL
250 mL
Description
- Natural color
- Very resistant to acids, alkalis and other chemicals
- Round shape for easy grip
- With yellow union nut and red protective cap
- Resistant to temperatures from −20° to +70°C
Specifications
Capacity | 50 mL |
Color | Natural |
Diameter (Metric) Inner Neck | 13mm |
For Use With (Application) | Extra-precise dosing |
Includes | Union nut, protective cap |
Material | LDPE |
Temperature Range (Metric) | −20° to +70°C |
Closure Color | Red |
Closure Included | Yes |
Shape | Round |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'