missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ ROTAVISC Standard Spindle
Shop All IKA Products
Click to view available options
Size:
14 x 117 x 14 mm (W x H x D)
16 x 135 x 16 mm (W x H x D)
20 x 117 x 20 mm (W x H x D)
22 x 135 x 22 mm (W x H x D)
32 x 135 x 32 mm (W x H x D)
35 x 135 x 35 mm (W x H x D)
55 x 135 x 55 mm (W x H x D)
8 x 117 x 8 mm (W x H x D)
8 x 135 x 8 mm (W x H x D)
Form:
Cylinder
Disc
Unit Size:
Each
Description
- Quick coupling
- Hook hitch
- M2.5 left-handed thread
Specifications
Specifications
| Product Type | Standard Spindle |
| For Use With (Equipment) | IKA™ ROTAVISC Viscometer |
| Material | AISI 316L |
| Form | Disc |
| Size | 22 x 135 x 22 mm (W x H x D) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction