missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-300 Rotary Evaporator, Electric Lift

Product Code. 15561210 Shop All Buchi Products
Click to view available options
Capacity (Metric):
1 L
5 L
Unit Size:
Each
Controller Type:
1-300
1-300 Pro
I-300
I-300 Pro
Includes:
Valve Unit
Woulff Bottle
This item is not returnable. View return policy

Product Code. 15561210

Brand: BUCHI 11R300251N001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features a modular design for easy extension of the R-300 to a fully integrated system where a central interface regulates each component. Rotavapor R-300 Rotary Evaporator meets the highest expectations in convenience and versatility for rotary evaporation applications.

  • Comfortable flask and vapor duct removal thanks to easy to use Combi-Clip
  • User-friendly operation due to ergonomic electric or manual lift
  • Immediate adjustment of heating temperature and rotation speed with intuitively positioned control knobs
  • Easy plug and play extension to a fully integrated system including a central interface, vacuum pump and recirculating chiller according to your needs
  • Choice between 5 L high-temperature and 1 L fast-heating bath
  • Wide range of beneficial accessories available: Seven different glass assemblies, safety shield, lid for heating bath, automatic distillation and automatic foam detection
  • Precise operation control with integrated digital display of heating temperature, rotation speed and lift position
  • Traceability of all process parameters including data recording and charting with the optional Interface I-300 Pro
  • Instant alert with push notification on mobile devices in case of process deviation (with Interface I-300/I-300 Pro only)

Specifications

Capacity (Metric) 5 L
Speed 10 to 280 rpm
Temperature Range (Metric) Ambient to 220°C
Type Rotary Evaporator
Standard Taper Joint SJ29/32
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.