missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-300 with Vertical Reflux, Manual Lift
The Rotavapor R-300 meets the highest expectations of convenience and versatility in rotary evaporation. A modular design allows the R-300 to be extended to a fully integrated system, with a central interface regulating each component.
Brand: BUCHI 11R300111S051
This item is not returnable.
View return policy
Description
- A combination of convenience and versatility in rotary evaporation
- Modular design allows the R-300 to be extended to a fully integrated system
- Heating Bath B-305 is compatible with water or oil heating fluids
- Central interface compatibility to individually regulate each component
- User-friendly operation due to ergonomic electronic or manual lift options
Vertical Reflux condenser (with Shut-off Valve)
- For combining reflux reaction and distillation
- Connection for vapor temperature sensor
- Automatic distillation with Interface I-300/ I-300 Pro possible
- Not compatible with foam sensor
Smart Distillations
- Enables automated, unattended processes with optimized system parameters to take place
- Users can program their own SOPs into the system, then remotely monitor distillation processes
- BUCHI Cloud Services substantially maximize system uptimes with smart self-service tools and free updates
High Flexibility
- Modular design helps to meet individual requirements for rotary evaporation though high-level system flexibility
- A wide range of system accessories, glassware, and mobile monitoring options are available
- Users are capable of customizing their specific distillation process to fit any desired application
- Seven different glass assemblies that are compatible with various solvents and sample properties
Maximum Convenience
- The R-300 can be easily operated with features such as one-touch interface commands, and fast flask handling with Combi-Clip
- Combi-Clip with snap lock mechanism allows one-handed connection of evaporating flasks
- Options to manually adjust system parameters with intuitively placed buttons
- Immediate adjustment of heating temperature and rotation speed in the case of an urgent or unexpected event
- Exclusive possibility to personalize glassware with a customized permanent print
Specifications
13 kg | |
10 to 280 rpm | |
1500 cm2 | |
B-301 Heating Bath, I-300 Pro Interface, Valve Unit, and VacuBox | |
100 W | |
IP 21 | |
10° to 50° | |
Rotary Evaporator | |
Rotavapor R-300 |
100/240 V | |
Rotary Evaporation | |
Uncoated | |
95°C | |
Vertical Reflux | |
2.3 L | |
CE/CSA Approved | |
50/60 Hz | |
29/32 |