missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ Rotary Reactor Tube Furnace

Product Code. 13298752
Click to view available options
Depth (Metric):
900 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13298752

Brand: Carbolite™ HTR11150230SN+&02301

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used for quick and easy production of laboratory-scale samples with homogeneity for R and D and quality control.

  • Suitable for calcinations, pyrolysis or reactive gas treatment of great variety of powders and granulates with volumes up to 50cm3or 700cm3
  • Speed of oscillating reactor can be selected in range from 1 to 8rpm
  • Maximum operating temperature: 1100°C
  • Optimizes the duration of heat treatment process under controlled atmosphere (air, inert or reactive gas)
  • Gas control with needle valve and flow meter
  • Up to 4 samples of 50cm3each can be treated simultaneously
  • Wide selection of PID and program controllers

Specifications

Analysis Time Heat-up time: 21 min., Cooling time: 15 min.
Temperature (Metric) 1100°C
Type Rotary Reactor Tube Furnace
Power Consumption 3000 w
Style Thermocouple Type: K
Dimensions (D x W x H) Interior W x H: 1300 x 540 mm
Length (Metric) Chamber: 150 mm
Width (Metric) Chamber: 200 mm
Depth (Metric) 900 mm
Weight (Metric) 95 kg
Wattage 1000 w holding
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.