missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Roller Platform for PTR-35
Click to view available options
Tube Size:
15 mL
50 mL
Unit Size:
Each
Description
- Capacity of 8 tubes at a fixed angle of 5°.
- Compatible with PTR-35
- Available to fit 15 mL or 50 mL tubes.
Specifications
Specifications
| Holds | 8 Tubes |
| Tube Size | 50 mL |
| Product Type | Rotator Adapter |
| Material | Stainless Steel |
| Depth (English) | 3.15 in. |
| Depth (Metric) | 80 mm |
| Diameter (English) | 3.15 in. |
| Diameter (Metric) | 80 mm |
| Height (English) | 3.15 in. |
| Height (Metric) Platform | 80 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction