missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Roll of Not Drinking Water Warning Labels

Product Code. p-8004743
Click to view available options
Diameter (Metric):
25 mm
100 mm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 10535704

Brand: Brady™ 227380

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Alternate Part Number PIC 204 RL-DIA 100-B7541
Finish Gloss
Material Laminated Polyester
Quantity 250/Pk.
Adhesive Type Permanent Acrylic
Diameter (Metric) 100 mm
Thickness 0.099 mm
Temperature Range (Metric) -40 °C-110 °C
Shape Round
Languages Global
Color Black on White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.