missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Warning Safety Signs
Click to view available options
Displayed Text:
CAUTION Hot Surface Pictogram
Corrosive Batteries Warning Pictogram
Danger Zone Warning Pictogram - !
Warning of industrial trucks
Height (Metric):
100 mm
178 mm
200 mm
315 mm
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | ISO 7010, RoHS compliant using EU Directive 2002/95/EC, ROHS Environmental Compliance |
| Alternate Part Number | PIC 308-TRI 100-B7527 |
| Material | Polypropylene |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent |
| Description | Reinforced Polypropylene |
| For Use With (Application) | Used for a wide variety of applications both indoors and outdoors |
| Height (Metric) | 100 mm |
| Thickness | 0.369 mm |
| Width (Metric) | 100 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction