Learn More
Brady™ Reflective Labels (B-584)
Labeling in low light conditions. Brady Reflective Labels (B-584) are for use with BMP71 printer.
Brand: Brady™ 104302
Description
- Reflective tape for use in dark area
- Available in yellow, orange and silver
Specifications
Class 1 (Fed. Spec. L-S-300) | |
Acrylic, Permanent | |
Gloss | |
Reflective Tape | |
BMP™71 Printer | |
1 Ea. | |
0.0055 in. | |
75 ft. | |
2 in. |
Suggested ribbon series: R6000 | |
Orange | |
Reflective Tape (B-584) | |
Pedestal Identification | |
1 | |
-40°C to +70°C | |
0.14 mm | |
22.8 m | |
5.08 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.