missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Reflective Labels (B-584)

Labeling in low light conditions. Brady Reflective Labels (B-584) are for use with BMP71 printer.

Brand:  Brady™ 115140

 View more versions of this product

Product Code. 11804345

This item is not returnable. View return policy

Description

Description

  • Reflective tape for use in dark area
  • Available in yellow, orange and silver
Specifications

Specifications

Class 1 (Fed. Spec. L-S-300)
Acrylic, Permanent
Gloss
Reflective Tape
BMP™71 Printer
1 Ea.
0.0055 in.
75 ft.
1 in.
Suggested ribbon series: R6000
White
Reflective Tape (B-584)
Pedestal Identification
1
-40°C to +70°C
0.14 mm
22.8 m
2.54 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ Reflective Labels (B-584) > Width: 2.54cm (1 in.); White

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.