missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Verenigde Kunststof Bedrijven™ Polypropylene Closure for Plastic Bottles
Verenigde Kunststof Bedrijven™ Polypropylene Closure for Plastic Bottles features a white foam insert to offer a tight seal when working with plastic bottles.
€ 1.15 - € 1.60
Specifications
Color | Red |
---|---|
Material | Polypropylene |
No. per Pack | 1 Each |
Quantity | 1 Each |
Closure Color | Red |
Product Code | Brand | Closure Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Price | Quantity & Availability | ||||||
10470265
|
Verenigde Kunststof Bedrijven™
407602 |
40 mm |
€ 1.15
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
10461195
|
Verenigde Kunststof Bedrijven™
407782 |
80 mm |
€ 1.60
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- PP Closure
- Color RED
- Food-grade
- Foam insert
Specifications
Red | |
1 Each | |
Red | |
For white bottle |
Polypropylene | |
1 Each | |
Cap | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Verenigde Kunststof Bedrijven™ Polypropylene Closure for Plastic Bottles