missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RCT 5 Digital Magnetic Hotplate Stirrer, 0°C to 310°C, Ceramic-coated Aluminum

Stirring Range: 50 to 1500 rpm, Shape: Square, Size: 5.4 x 5.4 in., Plug Type: EU-Style
Brand: IKA™ 0020002704
984.52 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
Multifunctional menu:- Whether determining the direction of rotation, timer functions or sequence programming - the stirring process can be programmed individually from beginning to end. In this way, the reaction runs reliably and safely even without monitoring.
- Scratch-resistant ceramic coating.
- RCT 5 digital has a rectangular set-up plate with a white, ceramic coating.
- It is less scratch-prone than conventional magnetic stirrer plates.
- The display is made of chemical resistant and hardened glass which increases the safety of the user.
- In addition, a symbol in the display warns in case of a hot surface and therefore protects from burnings.
- The safety circuit can be adjusted up to 370°C.

Specifications
Ceramic-coated Aluminum | |
5.4 x 5.4 in. | |
5°C to 40°C | |
900 W | |
Square | |
1 | |
50 to 1500 rpm |
100/115/220/230 V | |
0°C to 310°C | |
50/60 Hz | |
Stirring Hotplate | |
EU | |
20 L | |
160 x 85 x 270 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ RCT 5 Digital Magnetic Hotplate Stirrer, 0°C to 310°C, Ceramic-coated Aluminum > Plug Type: EU Plug
Spot an opportunity for improvement?Share a Content Correction