missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Ray S3 Shoe
The Ray has everything you would expect from a safety shoe; rugged and durable with all day long comfort and protection for your feet in all conditions, all day long.
€ 126.00 - € 134.00
Specifications
Closure Type | Laces |
---|---|
Color | Black |
Liner Material | Hydro-Tec Antibacterial/DryShield Membrane |
Material | Leather |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17592486
|
Emma Safety Footwear
MM72454836 |
36 |
€ 134.00
1 pair |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
17502496
|
Emma Safety Footwear
MM72454837 |
37 |
€ 126.00
1 pair |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
17512496
|
Emma Safety Footwear
MM72454838 |
38 |
€ 126.00
1 pair |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
17522496
|
Emma Safety Footwear
MM72454839 |
39 |
€ 126.00
1 pair |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
17532496
|
Emma Safety Footwear
MM72454840 |
40 |
€ 126.00
1 pair |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
17542496
|
Emma Safety Footwear
MM72454841 |
41 |
€ 126.00
1 pair |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
17552496
|
Emma Safety Footwear
MM72454842 |
42 |
€ 126.00
1 pair |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
17562496
|
Emma Safety Footwear
MM72454843 |
43 |
€ 126.00
1 pair |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
17572496
|
Emma Safety Footwear
MM72454844 |
44 |
€ 126.00
1 pair |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
17582496
|
Emma Safety Footwear
MM72454845 |
45 |
€ 126.00
1 pair |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
17592496
|
Emma Safety Footwear
MM72454846 |
46 |
€ 126.00
1 pair |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
17502506
|
Emma Safety Footwear
MM72454847 |
47 |
€ 126.00
1 pair |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
17512506
|
Emma Safety Footwear
MM72454848 |
48 |
€ 126.00
1 pair |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
Descripción
- Waterproof
- The all-round safety shoe: extremely safe & comfortable, 100% metal free & waterproof.
- The Ray has everything you would expect from a safety shoe; rugged and durable with all day long comfort and protection for your feet in all conditions, all day long.
- This shoe has a fully waterproof membrane, so you don't have to worry about wet feet.
- You can fully concentrate on getting the job done.
- The reflective parts on the shoe ensure that you are clearly visible in the dark and the Gripforce outsole gives you maximum grip.
- The extremely tough carbon look on the side of the upper gives the shoe a sporty look.
- It is available in 2 widths (D & XD).
- EMMA Ray (low model) and EMMA Ryan (high model).
- These models have all the properties that a safety shoe can offer:
- S3
- Waterproof with DryShield membrane.
- Available in sizes 36 through 48.
- With protective toe cap as standard and fully metal-free.
- Sporty look.
- In 2 widths as standard: D & XD.
- Metal-Free Advantages:
- Weighs less
- Smoother roll of foot owing to non-woven anti-slip protection (instead of steel plate)
- Less sensitive to conduction in very cold circumstances
- Less chance of scratching objects due to the absence of metal
- parts on the shoe (e.g. for automotive)
- Sustainable Production
- The world is changing at a rapid pace and industrial processes also have a negative impact on the environment.
- See how EMMA manufactures sustainably, including its metal-free safety shoes.
- Industries
- Chemical industry
- Metal industry
- Construction & technology
- Manufacturing
- Nature & environment
- Safety shoe
- S3-Safetyshoe with sole plate for wet work
Especificaciones
Laces | |
Hydro-Tec Antibacterial/DryShield Membrane | |
Reusable | |
Standard Width | |
S3 |
Black | |
Leather | |
ISO 20345:2011 | |
Yes |