missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Rack for Tube Block

Product Code. 15792659 Shop All Ohaus Products
Click to view available options
Holds:
30 x mL Tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15792659

Brand: OHAUS™ 30400250

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Rack for Tube Block is designed to securely hold tubes in place.

  • Constructed of plastic
  • For use with Tube Block
TRUSTED_SUSTAINABILITY

Specifications

Holds 30 x mL Tubes
Product Type Tube Rack
Material Plasitc
Depth (English) 5.00 in.
Depth (Metric) 12.70 cm
Dimensions (L x W) 12.70 x 8.60 cm
Height (English) 1.80 in.
Height (Metric) 4.6 cm
Length (English) 5.00 in.
Length (Metric) 12.70 cm
Width (English) 3.40 in.
Width (Metric) 8.60 cm
Color Clear
Description Rack For 30 X 0.5 mL Tube Block
No. of Positions 30
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.