missing translation for 'onlineSavingsMsg'
Learn More

Hach Pacific Pty Ltd Quantab Chloride test strips, 300-6000 mg/L, 0.05-1.0 % NaCl

Product Code. 10020954
Click to view available options
Quantity:
40 Tests
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10020954

Brand: Hach Pacific Pty Ltd 2751340

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Chloride is found in nearly all natural waters and affects human taste above 250 mg/L.

Chloride is found in nearly all natural waters and affects human taste above 250 mg/L. High levels inhibit plant growth, and many industrial processes need to limit chloride concentration. Method/Chemistry: Quan Tab™Test Strips. Range: 30 mg/L. Contains 40 tests. Ideal for determining quantitative results quickly Simple procedure involves dipping the strip in the sample and comparing the length of the color change to a printed scale

Ideal for determining quantitative results quickly
Simple procedure involves dipping the strip in the sample and comparing the length of the color change to a printed scale
Specifications
Footnote: *mg/L unless otherwise noted; ppb = μg/L; ppm = mg/L.; gpg = grains per gallon; 1 gpg = 17.1 mg/L or 17.1 ppm.
Method Name: Titration Strip
Model: QuanTab™ **
Number of tests: 40
Parameter: Chloride - as Cl-
Platform: Test Strip
Range: 300 - 6000 ppm Cl-
Ship Wt. (lbs): 0.2
Smallest Increment Steps: 100-200 ppm increments
Units: 40 tests

Specifications

Format Strip
Quantity 40 Tests
Type Chloride Test Strip
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.