missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Angled Type Adjustable Rotor Shaft Stirrer

Cowie Technology™ PTFE Angled Type Adjustable Rotor Shaft Stirrer slides over standard shafts and locks in place to give the most effective stirring patterns.

Brand:  Cowie Technology™ 005.610090

 View more versions of this product

Product Code. 10271802

  • € 77.40 / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals.
  • Chemically Inert
  • Non-Contaminating
  • Usable to 280°C
Specifications

Specifications

90 mm
PTFE Shaft Stirrers
1 Each
PTFE Shaft Stirrer 4 Blade Adjustable Rotor
10 mm
Mixing
-200°C to +280°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers