missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horst™ PTFE HSTD Model Heating Cable
Click to view available options
Dimensions (L x W):
5 Lm
Unit Size:
Each
Specifications
Specifications
| Dimensions (L x W) | 5 Lm |
| Dimensions (L x W x H) | 5 Lm |
| Electrical Requirements | ∼230V Voltage |
| Model | HSTD |
| Length (Metric) Power Cord | 5m |
| Product Type | Heating Cable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction