missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Flat Head Stopper

Cowie Technology™ PTFE Flat Head Stopper features trapezoidal rings that give high vacuum performance and reduce seizure.

Brand:  Cowie Technology™ 010.234

Product Code. 10734824

  • € 18.60 / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Fits standard taper ground glass joints.
  • Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
  • Chemically Inert
  • Non-Contaminating
  • Usable to 280°C
Specifications

Specifications

Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Ground Glass Joints
1/Ea.
34/35
Autoclavable
28 mm
PTFE
Push Fit
51 mm
42 x 42 x 51mm
-200 to +280°C
White
42 mm
Tapered Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers