missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ Protective Screw Caps
Made from polyethelyne. Poppelmann™ Protective Screw Caps have a reinforced head area for higher demands.
€ 56.97 - € 79.20
Specifications
Certifications/Compliance | ISO 1127 DIN EN 10255 |
---|---|
Description | Protective Screw Cap |
Material | Polyethylene |
Color | Yellow |
Quantity | 100 Pack |
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
10369064
|
Poeppelmann™
25002690000 |
26.9 mm | 27 mm |
€ 56.97
Pack of 100 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
10125754
|
Poeppelmann™
25003370000 |
33.7 mm | 28 mm |
€ 63.35
Pack of 100 |
In Stock
Log in to see stock. |
||||
10247254
|
Poeppelmann™
25004240000 |
42.4 mm | 35.5 mm |
€ 79.20
Pack of 100 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
Description
- Polyethylene
- Yellow
Specifications
ISO 1127 DIN EN 10255 | |
Polyethylene | |
100 Pack |
Protective Screw Cap | |
Yellow |