missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 92-465 Series Blue Nitrile Splash Gloves
Shop All Ansell Products
Click to view available options
Size:
7
7.5/8
8
8.5/9
9.5/10
Unit Size:
100 pairs
Pack of 100
Pack of 1000
Description
- Contains no natural rubber
- Suitable for contact with all fatty foods
- Textured finish on fingertips for an improved grip
- Powder-free - no risk of contaminating food with corn startch used to powder gloves
- Ideal for all final stages of meat and fish processing, controlled environment rooms, dairy processing and catering
Specifications
Specifications
| Certifications/Compliance | EN 420:2003 + I1:2009 and EN 374:2003 |
| Accelerator Free | No |
| Applications | Industrial |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction