missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Lab Washer
Analysis grade conditioning of laboratory glassware.
Brand: Miele Professional™ 62858306
8827.33 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Analysis grade conditioning of laboratory glassware.
- Performance specifications
- Construction: Freestanding/undercounter unit with lid and side cabinet for detergent storage
- Capacity per cycle: 128 laboratory phials or 98 pipettes together with other laboratory glassware
- Stainless-steel casing
- Touch Control with 3 row display showing program name, actual/target temperature, remaining program time
- Multiple programs
- Process documentation via software (using Ethernet module) or USB/printer (with RS 232 module)
- Four-fold filter system with large surface filter
- Hygienic freshwater system with fresh water intake in each program stage
- Variable-speed brushless pump for optimum spray pressure in various program phases
- Crevice-free finish which prevents dirt from accumulating.
- Powerful, variable-speed circulation pump, maximum throughput 132 gal/min

Specifications
Freestanding or built-under | |
Stainless Steel | |
IP safety class according to EN 60529: IP 21, EN 61010-1, EN 61010-2-040, RoHS Directive 2011/65/EU, c CSA us | |
70°C | |
60.0 cm | |
835 mm | |
45 A | |
400 V |
Digital | |
500 L/min. | |
Labware/reusable glassware washing | |
23.62 in. | |
474/520 x 530 x 520 mm | |
600 mm | |
400 V, 3 Phase, 45 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Miele Professional™ Lab Washer > Professional Glasswasher
Spot an opportunity for improvement?Share a Content Correction