missing translation for 'onlineSavingsMsg'
Learn More

Schneider Ludwig™ Precision Density Hydrometer

Product Code. 10451915
Encompass_Preferred
Click to view available options
Length (Metric):
160 mm
250 mm
280 mm
300 mm
Specific Gravity Range:
0.800 to 0.900 g/cm3
0.880 to 0.940 g/cm3
0.900 to 1.000 g/cm3
0.940 to 1.000 g/cm3
1.000 to 1.100 g/cm3
1.000 to 1.200 g/cm3
1.000 to 1.500 g/cm3
1.100 to 1.200 g/cm3
1.200 to 1.300 g/cm3
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10451915

Brand: Schneider Ludwig™ 3192005

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Quantity 1Each
Type Precision Density Hydrometer
Length (Metric) 250 mm
Specific Gravity Range 1.000 to 1.100 g/cm3
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.