missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Polypropylene Funnels

Product Code. 10358231
Click to view available options
Diameter (Metric)Top:
40mm
75mm
100mm
120mm
150mm
Unit Size:
Pack of 12
Pack of 24
This item is not returnable. View return policy

Product Code. 10358231

Brand: Hirschmann™ 7750106

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with various laboratory applications

  • Transparent

Specifications

Diameter (Metric)Top 100mm
Material Polypropylene
Height (Metric) 155 mm
Length (Metric) Stem 77mm
Quantity 12/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.