missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Potter-Elvehjem Tissue Grinders, PTFE Pestle and Unground Glass Tube

Product Code. 10279511
Click to view available options
Capacity:
0.03 oz., 1mL
0.1 oz., 3 mL
45 mL
5 mL
8 mL
Size:
19
20
21
22
24
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10279511

Brand: DWK Life Sciences 8860000024

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

To progressively ground the sample into smaller pieces

Tissue grinders produce homogenates by a combination of shearing and compression actions. The tissue sample is progressively ground (sheared) into smaller pieces at the rounded and of the pestle as the spinning pestle is lowered into the tube. As the pestle is forced lower into the tube, the sample is displaced and forced between the straight outside wall of the pestle and the inside wall of the tube, compressing the tissue cells untill they rupture. When the tube is pulled away from the pestle, a slight vacuum is created that pulls the sample back past the compression area, resulting in an additional homogenization stroke.

The degree of homogenization is controlled by the clearance between the pestle's and tube's cyclindrical section (radial distance usually 0.002 to 0.003 inches), the rotational speed of the pestle and the number of compression strokes made.

 

  • Sizes 21 to 24 have radial serrations on the lower portion of the pestle to deliver the homogenate into the cylindrical portion of the tube
  • Clearance between pestles and tubes is 0.004 to 0.006 in.
  • Replacement components are available and completely interchangeable
  • The lower portion of the pestle is round shaped
  • Ground glass pestle versions are suited for connective tissues
  • PTFE pestle versions are used with softer tissues

 

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.52 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.004 to 0.006 in.
Diameter (Metric) Shaft 6mm
Diameter (English) Shaft 0.24 in.
Capacity (Metric) 45 mL
Includes PTFE pestle and ungrounded Glass tube
Length (English) Pestle 10.59 in.
Length (English) Tube 8.66 in.
Length (Metric) Pestle 269mm
Length (Metric) Tube 220mm
Material PTFE
Capacity 45 mL
Size 24
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.