missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ PVC Wide Neck Square Container, Transparent, Without Closure
Fill and clean these wide neck PVC containers with ease due to the roomy neck configuration. Supplied without closure.
Brand: Kautex™ 2000084423
.56 EUR valid until 2024-12-31
Use promo code "21983" to get your promotional price.
This item is not returnable.
View return policy
Description
- Member of Series 310 container family
- Closure available separately
Specifications
300 mL | |
41 mm | |
PVC | |
288/Cs. | |
Square | |
Wide Neck Container |
Transparent | |
Packaging, Dispensing, Sending Samples, Storage, Mailing | |
288 | |
No | |
105.5 mm | |
Closure |