missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ Polystyrene Green Storage Bin
Click to view available options
Color:
Green
Dimensions (L x W x H):
336 x 205 x 154 mm
Unit Size:
Each
Description
- Suitable for transport systems
- Safely stackable lengthwise and crosswise
- Food-safe (RAL certificate) and temperature resistant from −20° to +70°C
- Integrated label holder
- Spatial/overflow volume of 6.75L/3.94L
- Holds loads up to 30kg with a stacking load of 742kg
- Numerous possibilities for expansion with various hanging systems
Specifications
Specifications
| Type | Storage Bin |
| Material | Polystyrene |
| Color | Green |
| Shape | Rectangular |
| Mounting Type | Stackable |
| Capacity (Metric) | 6.75 L, 742 kg |
| Certifications/Compliance | Food Safe RAL |
| For Use With (Application) | Food Safe |
| Dimensions (L x W x H) | 336 x 205 x 154 mm |
| Length (Metric) | 336 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction