missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polystyrene Conical Bottom Analyzer Cups
Greiner Bio-One Cell 1.5mL Polystyrene Conical Bottom Analyzer Cups suitable for use with analytical systems, such as Technicon, Gemsaec, Centrifichem, Hitachi, TOA and Coulter analyzers.
€ 200.00 - € 350.00
Specifications
Color | Clear |
---|---|
Material | Polystyrene |
Product Type | Analyzer Cup |
Shape | Conical |
Sterility | Non-sterile |
Product Code | Brand | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
10660742
|
Greiner Bio-One
621171 |
4 mL | Technicon Analyzer | N/A | |||||
15975311
|
Greiner Bio-One
621171 |
4 mL | Technicon Analyzer | N/A | |||||
10359141
|
Greiner Bio-One
624101 |
0.5 mL | Gemsaec Analyzer | N/A | |||||
Descripción
- Material: Polystyrene
- Conical bottom
- With support skirt
- For single use only
Especificaciones
Clear | |
Analyzer Cup | |
Non-sterile |
Polystyrene | |
Conical |