missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polystyrene CELLSTAR Cell Culture Tubes
Improved cell adhesion due to physical surface treatment.
€ 470.00 - € 832.00
Specifications
Product Type | Culture Tube |
---|---|
Material | Polystyrene |
Surface Treatment | TC Treated |
Sterility | Sterile |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | Closure Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Type | Price | Quantity & Availability | ||||
10199900
|
Greiner Bio-One
163160 |
12 mL | Screw Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10003381
|
Greiner Bio-One
191160 |
14 mL | Dual-position Vent Stopper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- TC treated
- Sterile
Specifications
Culture Tube | |
TC Treated | |
Yes |
Polystyrene | |
Sterile |