missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Wide-Necked Bottle
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Thread Size (Metric):
40 mm
50 mm
65 mm
Description
- Individual customer-specific printing is possible
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Transparent |
Description | Round |
Diameter (Metric) Inner Neck | 39 mm |
Material | Polypropylene |
No. per Pack | Each |
Thread Size (Metric) | 50 mm |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 158 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Polypropylene Wide-Necked Bottle >
Spot an opportunity for improvement?Share a Content Correction