missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Water Bath Rack
Submersible, Sinks without Adding Weight
€ 53.45 - € 56.35
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polypropylene |
Length (Metric) | 21.3 cm |
Width (Metric) | 11 cm |
Product Code | Brand | Dimensions (L x W x H) | For Use With (Equipment) | Holds | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | For Use With (Equipment) | Holds | Price | Quantity & Availability | |||
10475231
|
Bel-Art™
F18863-0001 |
21.3 x 11 x 11.1 cm | 10 to 13 mm Test Tubes | 72 Test Tubes | |||||
10303801
|
Bel-Art™
F18867-0001 |
€ 56.35
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||||
10377884
|
Bel-Art™
F18864-0001 |
21.3 x 11 x 11.1 cm | 13 to 16 mm Test Tubes | 50 Test Tubes |
€ 53.45
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||
Description
- Durable polypropylene rack that sinks to the bottom of a water bath and remains upright when agitated
- Steam autoclavable at 121°C (250°F)
- Dimensions: 8.375L x 4.312 in.W (213 x 110mm)
Specifications
Autoclavable | |
Polypropylene | |
21.3 cm | |
11 cm |