missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Threaded Cap with Outer Thread

Product Code. 10360721 Shop All Bürkle Products
Click to view available options
Thread Size:
1 in.
1/2 in.
3/4 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10360721

Brand: Buerkle™ 85360100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A stopper manufactured from polypropylene.

  • Polypropylene construction
  • Autoclavable to 121°C
  • Safe for use with foodstuffs
  • Supplied in packs of 10
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EU Foodstuffs
Autoclavable Autoclavable
Material Polypropylene
Thread Size 1 in.
Product Type Closing Stopper Outer Thread
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.