missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Test Tube Racks
Click to view available options
Color:
Red
White
Array:
3 x 7
4 x 8
5 x 11
Unit Size:
Pack of 5
Specifications
Specifications
| Product Type | Test Tube Rack |
| Array | 3 x 7 |
| Color | White |
| Holds | Tubes (30 mm) |
| Material | Polypropylene |
| Positions | 21 |
| Stackable | Yes |
| Quantity | 5 Pack |
| Temperature (Metric) Range | -20°C to +90°C |
| Diameter (Metric) Opening | 30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction