missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polypropylene Test Tube Rack

Product Code. 10727944
Click to view available options
Positions:
55
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 10727944

Brand: VITLAB™ 3191940

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Test Tube Rack
Array 5 x 11
Color White
Holds Tubes (16 mm)
Material Polypropylene
Positions 55
No. per Pack 5 Pack
Quantity 5 Pack
Height (Metric) 75 mm
Diameter (Metric) Opening 16 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.