missing translation for 'onlineSavingsMsg'
Learn More

BD Polypropylene Sharps Disposal Containers

Product Code. 10765295
Click to view available options
Capacity (Metric):
2.4 L
4 L
7 L
Dimensions (L x W x H):
182 x 181 x 260 mm
304 x 222 x 208 mm
304 x 222 x 255 mm
Unit Size:
Each
Pack of 25
This item is not returnable. View return policy

Product Code. 10765295

Brand: BD 305626

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offers a user-friendly option for the safe and proper disposal of sharp objects. BD™ Polypropylene Sharps Disposal Containers are lidded bins available in a variety of sizes. These safety products can be placed on counters, transported to various sites or wall mounted.

Proper disposal of sharp and pointed objects is the first step to a safer working environment. If they are not properly disposed of, these sharp and sharp objects may injure medical personnel or other persons. On site disposal helps to reduce needle stick injuries and blood contact risk.

  • Easy to use for safe operation and available in various sizes
  • Easy to attach container lid with visible temporary or permanent closure
  • Made of autoclavable polypropylene with minimum wall thickness of 2mm
  • Supplied with handle for easier transportation or brackets for wall mounting
  • Complies with the standards BS 7320, NF NX-500, UN-ADR 2392
  • Developed in accordance with the European Waste List Class 18.01.03

Specifications

Capacity (Metric) 4 L
Certifications/Compliance CE BS 7320, NF NX-500, UN-ADR 2392
Closure Type Snap-on
Closure Color White
Color Yellow
Dimensions (L x W x H) 304 x 222 x 208 mm
Disposable Single-use
Quantity 20 Pk.
Autoclavable Autoclavable
Includes Closure, Mounting brackets
For Use With (Application) For Containment of Sharps Waste
Material Polypropylene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.