missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Powder Funnel, Polypropylene
Click to view available options
Diameter (Metric)Top:
100mm
120mm
150mm
Unit Size:
Each
Description
- Polypropylene construction.
- Transparent.
- Facilitates pouring operations.
- Reduces the risk of spilling.
Specifications
Specifications
| Diameter (Metric)Top | 100mm |
| Diameter (Metric) Stem | 22mm |
| Material | Polypropylene |
| For Use With (Application) | Laboratory Applications |
| Length (Metric) Stem | 20mm |
| Product Type | Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction