missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Wear protective clothing
Sign compliant to ISO 7010.
€ 7.35 - € 38.75
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15644497
|
Brady™
819318 |
100 mm |
€ 7.35
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
15654497
|
Brady™
819319 |
200 mm |
€ 13.70
Each |
In Stock
Log in to see stock. |
|||||
15664497
|
Brady™
819320 |
315 mm |
€ 33.45
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15674497
|
Brady™
819321 |
400 mm |
€ 38.75
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.501 mm | |
Round | |
White on Blue |
Polypropylene | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |